Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 90 mm Plain Steel Double End Threaded Studs, 50 pk.
  • Zoro #: G0300706
  • Mfr #: M21520.120.0075
$74.58 ($1.49/unit)
  • Workable Length: 75mm
  • Meets/Exceeds: DIN 939
  • Thread Length (A): 15mm
See full product details
This item ships free.

Fabory #M21520.120.0075 Specifications

  • Zoro #: G0300706
  • Mfr #: M21520.120.0075
Workable Length: 75mm Meets/Exceeds: DIN 939
Thread Length (A): 15mm Threaded Rod Finish: Plain
Thread Length Type: Unequal Threaded Rod Thread Type: Metric Coarse
Item: Double-End Threaded Stud Thread Type: UNC
Thread Direction: Right Hand Threaded Rod Shank Shape: Round
Threaded Rod Material: Steel Grade: 8.8
Thread Length (B): 30mm Material: Steel
Dia./Thread Size: M12-1.75 Thread Size B: M12-1.75mm
Thread Length B: 30mm Overall Length: 90mm
System of Measurement: Metric Thread Length A: 15mm
Thread Size: M12-1.75 Finish: Plain
Package Quantity: 50 Min. Tensile Strength (PSI): 500 N/mm2
Length: 90mm Thread Size A: M12-1.75mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M12-1.75mm, Thread Length A 15mm, Thread Size B M12-1.75mm, Thread Length B 30mm, Length 90mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 50

Reviews of Fabory #M21520.120.0075