Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 95 mm Plain Steel Double End Threaded Studs, 50 pk.
  • Zoro #: G0300697
  • Mfr #: M21520.120.0080
$36.29 ($0.73/unit)
  • Package Quantity: 50
  • Thread Length Type: Unequal
  • Meets/Exceeds: DIN 939
See full product details
Orders over $50 ship free.

Fabory #M21520.120.0080 Specifications

  • Zoro #: G0300697
  • Mfr #: M21520.120.0080
Package Quantity: 50 Thread Length Type: Unequal
Meets/Exceeds: DIN 939 Threaded Rod Thread Type: Metric Coarse
Threaded Rod Finish: Plain Length: 95mm
Material: Steel Threaded Rod Shank Shape: Round
Dia./Thread Size: M12-1.75 Thread Size: M12-1.75
Thread Length B: 30mm Thread Length (A): 15mm
Thread Length (B): 30mm Min. Tensile Strength (PSI): 500 N/mm2
Finish: Plain Item: Double-End Threaded Stud
Thread Type: UNC System of Measurement: Metric
Workable Length: 80mm Thread Size B: M12-1.75mm
Thread Direction: Right Hand Thread Size A: M12-1.75mm
Overall Length: 95mm Grade: 8.8
Threaded Rod Material: Steel Thread Length A: 15mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M12-1.75mm, Thread Length A 15mm, Thread Size B M12-1.75mm, Thread Length B 30mm, Length 95mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 50

Reviews of Fabory #M21520.120.0080