Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 105 mm Plain Steel Double End Threaded Studs, 50 pk.
  • Zoro #: G0300688
  • Mfr #: M21520.120.0090
$78.14 ($1.56/unit)
  • Thread Length (B): 30mm
  • Thread Type: UNC
  • Thread Length A: 15mm
See full product details
This item ships free.

Fabory #M21520.120.0090 Specifications

  • Zoro #: G0300688
  • Mfr #: M21520.120.0090
Thread Length (B): 30mm Thread Type: UNC
Thread Length A: 15mm Thread Size: M12-1.75
Thread Length (A): 15mm Thread Size B: M12-1.75mm
Grade: 8.8 Threaded Rod Shank Shape: Round
Threaded Rod Material: Steel System of Measurement: Metric
Item: Double-End Threaded Stud Length: 105mm
Dia./Thread Size: M12-1.75 Overall Length: 105mm
Meets/Exceeds: DIN 939 Material: Steel
Workable Length: 90mm Min. Tensile Strength (PSI): 500 N/mm2
Threaded Rod Finish: Plain Thread Size A: M12-1.75mm
Finish: Plain Threaded Rod Thread Type: Metric Coarse
Package Quantity: 50 Thread Direction: Right Hand
Thread Length B: 30mm Thread Length Type: Unequal
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M12-1.75mm, Thread Length A 15mm, Thread Size B M12-1.75mm, Thread Length B 30mm, Length 105mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 50

Reviews of Fabory #M21520.120.0090