Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 70 mm Plain Steel Double End Threaded Studs, 50 pk.
  • Zoro #: G0300749
  • Mfr #: M21520.120.0055
$50.35 ($1.01/unit)
  • Package Quantity: 50
  • Thread Size A: M12-1.75mm
  • Material: Steel
See full product details
This item ships free.

Fabory #M21520.120.0055 Specifications

  • Zoro #: G0300749
  • Mfr #: M21520.120.0055
Package Quantity: 50 Thread Size A: M12-1.75mm
Material: Steel Thread Direction: Right Hand
Threaded Rod Thread Type: Metric Coarse Thread Length (A): 15mm
Thread Size B: M12-1.75mm Workable Length: 55mm
Overall Length: 70mm Thread Length (B): 30mm
Finish: Plain Grade: 8.8
Thread Type: UNC Thread Length Type: Unequal
System of Measurement: Metric Meets/Exceeds: DIN 939
Thread Length B: 30mm Thread Length A: 15mm
Dia./Thread Size: M12-1.75 Item: Double-End Threaded Stud
Threaded Rod Shank Shape: Round Threaded Rod Finish: Plain
Length: 70mm Thread Size: M12-1.75
Min. Tensile Strength (PSI): 500 N/mm2 Threaded Rod Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M12-1.75mm, Thread Length A 15mm, Thread Size B M12-1.75mm, Thread Length B 30mm, Length 70mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 50

Reviews of Fabory #M21520.120.0055