Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 75 mm Plain Steel Double End Threaded Studs, 50 pk.
  • Zoro #: G0300730
  • Mfr #: M21520.120.0060
$62.22 ($1.24/unit)
  • Material: Steel
  • Package Quantity: 50
  • Overall Length: 75mm
See full product details
This item ships free.

Fabory #M21520.120.0060 Specifications

  • Zoro #: G0300730
  • Mfr #: M21520.120.0060
Material: Steel Package Quantity: 50
Overall Length: 75mm Threaded Rod Thread Type: Metric Coarse
Thread Size B: M12-1.75mm Thread Length (A): 15mm
Thread Length (B): 30mm Thread Size A: M12-1.75mm
Finish: Plain Thread Type: UNC
Min. Tensile Strength (PSI): 500 N/mm2 Item: Double-End Threaded Stud
Thread Length Type: Unequal Grade: 8.8
Thread Length B: 30mm Dia./Thread Size: M12-1.75
Workable Length: 60mm Thread Length A: 15mm
Thread Direction: Right Hand Meets/Exceeds: DIN 939
Length: 75mm Threaded Rod Finish: Plain
Threaded Rod Shank Shape: Round Thread Size: M12-1.75
Threaded Rod Material: Steel System of Measurement: Metric
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M12-1.75mm, Thread Length A 15mm, Thread Size B M12-1.75mm, Thread Length B 30mm, Length 75mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 50

Reviews of Fabory #M21520.120.0060