Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M14-2 x 48 mm Plain Steel Double End Threaded Studs, 50 pk.
  • Zoro #: G0300660
  • Mfr #: M21520.140.0030
$123.02 ($2.46/unit)
  • Workable Length: 30mm
  • Threaded Rod Material: Steel
  • Finish: Plain
See full product details
This item ships free.

Fabory #M21520.140.0030 Specifications

  • Zoro #: G0300660
  • Mfr #: M21520.140.0030
Workable Length: 30mm Threaded Rod Material: Steel
Finish: Plain Thread Length (A): 18mm
Length: 48mm Thread Size B: M14-2mm
Package Quantity: 50 Material: Steel
Thread Length A: 18mm Dia./Thread Size: M14-2.00
Thread Length B: 34mm Meets/Exceeds: DIN 939
Threaded Rod Shank Shape: Round Min. Tensile Strength (PSI): 500 N/mm2
Thread Size A: M14-2mm Thread Type: UNC
System of Measurement: Metric Thread Length Type: Unequal
Thread Direction: Right Hand Item: Double-End Threaded Stud
Overall Length: 48mm Threaded Rod Thread Type: Metric Coarse
Thread Length (B): 34mm Grade: 8.8
Thread Size: M14-2.00 Threaded Rod Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M14-2mm, Thread Length A 18mm, Thread Size B M14-2mm, Thread Length B 34mm, Length 48mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 50

Reviews of Fabory #M21520.140.0030