Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M14-2 x 68 mm Plain Steel Double End Threaded Studs, 50 pk.
  • Zoro #: G0300636
  • Mfr #: M21520.140.0050
$119.69 ($2.39/unit)
  • Finish: Plain
  • Item: Double-End Threaded Stud
  • Thread Direction: Right Hand
See full product details
This item ships free.

Fabory #M21520.140.0050 Specifications

  • Zoro #: G0300636
  • Mfr #: M21520.140.0050
Finish: Plain Item: Double-End Threaded Stud
Thread Direction: Right Hand Thread Length B: 34mm
Grade: 8.8 Thread Type: UNC
Thread Length (A): 18mm Thread Length Type: Unequal
Min. Tensile Strength (PSI): 500 N/mm2 Material: Steel
Overall Length: 68mm Workable Length: 50mm
Threaded Rod Material: Steel Dia./Thread Size: M14-2.00
Package Quantity: 50 Threaded Rod Finish: Plain
Thread Size B: M14-2mm Length: 68mm
Threaded Rod Thread Type: Metric Coarse System of Measurement: Metric
Thread Length A: 18mm Thread Size: M14-2.00
Thread Length (B): 34mm Meets/Exceeds: DIN 939
Thread Size A: M14-2mm Threaded Rod Shank Shape: Round
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M14-2mm, Thread Length A 18mm, Thread Size B M14-2mm, Thread Length B 34mm, Length 68mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 50

Reviews of Fabory #M21520.140.0050