Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M16-2 x 85 mm Plain Steel Double End Threaded Studs, 25 pk.
  • Zoro #: G0300557
  • Mfr #: M21520.160.0065
$43.04 ($1.72/unit)
  • Thread Length A: 20mm
  • Workable Length: 65mm
  • Thread Size A: M16-2mm
See full product details
Orders over $50 ship free.

Fabory #M21520.160.0065 Specifications

  • Zoro #: G0300557
  • Mfr #: M21520.160.0065
Thread Length A: 20mm Workable Length: 65mm
Thread Size A: M16-2mm Min. Tensile Strength (PSI): 500 N/mm2
Thread Type: UNC Length: 85mm
Grade: 8.8 Package Quantity: 25
Threaded Rod Thread Type: Metric Coarse Finish: Plain
Thread Length (A): 20mm Thread Direction: Right Hand
Thread Length B: 38mm System of Measurement: Metric
Thread Length (B): 38mm Thread Size: M16-2.00
Overall Length: 85mm Thread Length Type: Unequal
Threaded Rod Finish: Plain Thread Size B: M16-2mm
Material: Steel Meets/Exceeds: DIN 939
Item: Double-End Threaded Stud Threaded Rod Shank Shape: Round
Dia./Thread Size: M16-2.00 Threaded Rod Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M16-2mm, Thread Length A 20mm, Thread Size B M16-2mm, Thread Length B 38mm, Length 85mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 25

Reviews of Fabory #M21520.160.0065