Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M16-2 x 95 mm Plain Steel Double End Threaded Studs, 25 pk.
  • Zoro #: G0300539
  • Mfr #: M21520.160.0075
$62.22 ($2.49/unit)
  • System of Measurement: Metric
  • Min. Tensile Strength (PSI): 500 N/mm2
  • Thread Size B: M16-2mm
See full product details
This item ships free.

Fabory #M21520.160.0075 Specifications

  • Zoro #: G0300539
  • Mfr #: M21520.160.0075
System of Measurement: Metric Min. Tensile Strength (PSI): 500 N/mm2
Thread Size B: M16-2mm Thread Length (A): 20mm
Threaded Rod Shank Shape: Round Overall Length: 95mm
Thread Size A: M16-2mm Length: 95mm
Dia./Thread Size: M16-2.00 Material: Steel
Package Quantity: 25 Threaded Rod Finish: Plain
Thread Length B: 38mm Thread Size: M16-2.00
Workable Length: 75mm Threaded Rod Material: Steel
Finish: Plain Grade: 8.8
Thread Direction: Right Hand Thread Length A: 20mm
Thread Length Type: Unequal Item: Double-End Threaded Stud
Threaded Rod Thread Type: Metric Coarse Meets/Exceeds: DIN 939
Thread Type: UNC Thread Length (B): 38mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M16-2mm, Thread Length A 20mm, Thread Size B M16-2mm, Thread Length B 38mm, Length 95mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 25

Reviews of Fabory #M21520.160.0075