Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M16-2 x 100 mm Plain Steel Double End Threaded Studs, 25 pk.
  • Zoro #: G0300520
  • Mfr #: M21520.160.0080
$44.65 ($1.79/unit)
  • Thread Length (A): 20mm
  • Thread Length Type: Unequal
  • Thread Size B: M16-2mm
See full product details
Orders over $50 ship free.

Fabory #M21520.160.0080 Specifications

  • Zoro #: G0300520
  • Mfr #: M21520.160.0080
Thread Length (A): 20mm Thread Length Type: Unequal
Thread Size B: M16-2mm Thread Length (B): 38mm
Thread Length A: 20mm Min. Tensile Strength (PSI): 500 N/mm2
Thread Size A: M16-2mm Threaded Rod Thread Type: Metric Coarse
Package Quantity: 25 Length: 100mm
Thread Type: UNC Finish: Plain
Workable Length: 80mm Thread Length B: 38mm
Meets/Exceeds: DIN 939 System of Measurement: Metric
Dia./Thread Size: M16-2.00 Threaded Rod Finish: Plain
Threaded Rod Material: Steel Grade: 8.8
Overall Length: 100mm Thread Size: M16-2.00
Thread Direction: Right Hand Item: Double-End Threaded Stud
Threaded Rod Shank Shape: Round Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M16-2mm, Thread Length A 20mm, Thread Size B M16-2mm, Thread Length B 38mm, Length 100mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 25

Reviews of Fabory #M21520.160.0080