Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M16-2 x 60 mm Plain Steel Double End Threaded Studs, 50 pk.
  • Zoro #: G0300609
  • Mfr #: M21520.160.0040
$46.08 ($0.92/unit)
  • Thread Type: UNC
  • Meets/Exceeds: DIN 939
  • System of Measurement: Metric
See full product details
Orders over $50 ship free.

Fabory #M21520.160.0040 Specifications

  • Zoro #: G0300609
  • Mfr #: M21520.160.0040
Thread Type: UNC Meets/Exceeds: DIN 939
System of Measurement: Metric Thread Size A: M16-2mm
Thread Direction: Right Hand Thread Length B: 38mm
Threaded Rod Shank Shape: Round Threaded Rod Finish: Plain
Thread Size: M16-2.00 Overall Length: 60mm
Material: Steel Item: Double-End Threaded Stud
Grade: 8.8 Min. Tensile Strength (PSI): 500 N/mm2
Threaded Rod Thread Type: Metric Coarse Package Quantity: 50
Thread Length A: 20mm Threaded Rod Material: Steel
Workable Length: 40mm Length: 60mm
Dia./Thread Size: M16-2.00 Thread Size B: M16-2mm
Thread Length (A): 20mm Thread Length Type: Unequal
Thread Length (B): 38mm Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M16-2mm, Thread Length A 20mm, Thread Size B M16-2mm, Thread Length B 38mm, Length 60mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 50

Reviews of Fabory #M21520.160.0040