Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M20-2.5 x 95 mm Plain Steel Double End Threaded Studs, 25 pk.
  • Zoro #: G0300435
  • Mfr #: M21520.200.0070
$88.11 ($3.52/unit)
  • Thread Length (A): 25mm
  • Finish: Plain
  • Threaded Rod Thread Type: Metric Coarse
See full product details
This item ships free.

Fabory #M21520.200.0070 Specifications

  • Zoro #: G0300435
  • Mfr #: M21520.200.0070
Thread Length (A): 25mm Finish: Plain
Threaded Rod Thread Type: Metric Coarse Thread Direction: Right Hand
Thread Length B: 46mm Thread Size B: M20-2.5mm
Grade: 8.8 Min. Tensile Strength (PSI): 500 N/mm2
Length: 95mm System of Measurement: Metric
Thread Size A: M20-2.5mm Thread Length (B): 46mm
Threaded Rod Finish: Plain Thread Length Type: Unequal
Workable Length: 70mm Item: Double-End Threaded Stud
Thread Length A: 25mm Meets/Exceeds: DIN 939
Package Quantity: 25 Thread Size: M20-2.50
Threaded Rod Material: Steel Overall Length: 95mm
Threaded Rod Shank Shape: Round Dia./Thread Size: M20-2.50
Material: Steel Thread Type: UNC
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M20-2.5mm, Thread Length A 25mm, Thread Size B M20-2.5mm, Thread Length B 46mm, Length 95mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 25

Reviews of Fabory #M21520.200.0070