Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M20-2.5 x 100 mm Plain Steel Double End Threaded Studs, 25 pk.
  • Zoro #: G0300426
  • Mfr #: M21520.200.0075
$127.29 ($5.09/unit)
  • Package Quantity: 25
  • Threaded Rod Shank Shape: Round
  • Threaded Rod Thread Type: Metric Coarse
See full product details
This item ships free.

Fabory #M21520.200.0075 Specifications

  • Zoro #: G0300426
  • Mfr #: M21520.200.0075
Package Quantity: 25 Threaded Rod Shank Shape: Round
Threaded Rod Thread Type: Metric Coarse Workable Length: 75mm
Thread Length (B): 46mm Thread Length (A): 25mm
Thread Size A: M20-2.5mm Thread Type: UNC
Thread Length B: 46mm Item: Double-End Threaded Stud
Min. Tensile Strength (PSI): 500 N/mm2 Threaded Rod Finish: Plain
System of Measurement: Metric Dia./Thread Size: M20-2.50
Thread Size B: M20-2.5mm Thread Length Type: Unequal
Thread Size: M20-2.50 Threaded Rod Material: Steel
Material: Steel Grade: 8.8
Meets/Exceeds: DIN 939 Finish: Plain
Overall Length: 100mm Thread Length A: 25mm
Thread Direction: Right Hand Length: 100mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M20-2.5mm, Thread Length A 25mm, Thread Size B M20-2.5mm, Thread Length B 46mm, Length 100mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 25

Reviews of Fabory #M21520.200.0075