Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M20-2.5 x 165 mm Plain Steel Double End Threaded Studs, 10 pk.
  • Zoro #: G0300365
  • Mfr #: M21520.200.0140
$95.95 ($9.60/unit)
  • Threaded Rod Finish: Plain
  • Overall Length: 165mm
  • Workable Length: 140mm
See full product details
This item ships free.

Fabory #M21520.200.0140 Specifications

  • Zoro #: G0300365
  • Mfr #: M21520.200.0140
Threaded Rod Finish: Plain Overall Length: 165mm
Workable Length: 140mm Package Quantity: 10
Dia./Thread Size: M20-2.50 Item: Double-End Threaded Stud
System of Measurement: Metric Thread Length (A): 25mm
Material: Steel Min. Tensile Strength (PSI): 500 N/mm2
Thread Length (B): 46mm Thread Length A: 25mm
Thread Length B: 46mm Finish: Plain
Thread Size A: M20-2.5mm Threaded Rod Material: Steel
Thread Type: UNC Thread Size B: M20-2.5mm
Threaded Rod Thread Type: Metric Coarse Grade: 8.8
Length: 165mm Threaded Rod Shank Shape: Round
Meets/Exceeds: DIN 939 Thread Size: M20-2.50
Thread Length Type: Unequal Thread Direction: Right Hand
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M20-2.5mm, Thread Length A 25mm, Thread Size B M20-2.5mm, Thread Length B 46mm, Length 165mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 10

Reviews of Fabory #M21520.200.0140