Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M20-2.5 x 145 mm Plain Steel Double End Threaded Studs, 10 pk.
  • Zoro #: G0300371
  • Mfr #: M21520.200.0120
$78.61 ($7.86/unit)
  • Thread Length A: 25mm
  • Threaded Rod Shank Shape: Round
  • Thread Size: M20-2.50
See full product details
This item ships free.

Fabory #M21520.200.0120 Specifications

  • Zoro #: G0300371
  • Mfr #: M21520.200.0120
Thread Length A: 25mm Threaded Rod Shank Shape: Round
Thread Size: M20-2.50 Threaded Rod Thread Type: Metric Coarse
Thread Length B: 46mm Thread Size B: M20-2.5mm
Meets/Exceeds: DIN 939 Thread Type: UNC
Thread Size A: M20-2.5mm Thread Length (B): 46mm
Length: 145mm Workable Length: 120mm
Package Quantity: 10 Grade: 8.8
Threaded Rod Material: Steel Thread Length (A): 25mm
System of Measurement: Metric Threaded Rod Finish: Plain
Overall Length: 145mm Item: Double-End Threaded Stud
Dia./Thread Size: M20-2.50 Material: Steel
Thread Direction: Right Hand Finish: Plain
Thread Length Type: Unequal Min. Tensile Strength (PSI): 500 N/mm2
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M20-2.5mm, Thread Length A 25mm, Thread Size B M20-2.5mm, Thread Length B 46mm, Length 145mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 10

Reviews of Fabory #M21520.200.0120