Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M20-2.5 x 75 mm Plain Steel Double End Threaded Studs, 25 pk.
  • Zoro #: G0300478
  • Mfr #: M21520.200.0050
$41.79 ($1.67/unit)
  • Thread Size A: M20-2.5mm
  • Thread Type: UNC
  • Threaded Rod Material: Steel
See full product details
Orders over $50 ship free.

Fabory #M21520.200.0050 Specifications

  • Zoro #: G0300478
  • Mfr #: M21520.200.0050
Thread Size A: M20-2.5mm Thread Type: UNC
Threaded Rod Material: Steel Thread Direction: Right Hand
Package Quantity: 25 Item: Double-End Threaded Stud
System of Measurement: Metric Min. Tensile Strength (PSI): 500 N/mm2
Thread Length A: 25mm Grade: 8.8
Thread Length B: 46mm Threaded Rod Thread Type: Metric Coarse
Threaded Rod Finish: Plain Length: 75mm
Finish: Plain Thread Length (A): 25mm
Thread Size: M20-2.50 Dia./Thread Size: M20-2.50
Workable Length: 50mm Thread Length (B): 46mm
Meets/Exceeds: DIN 939 Thread Length Type: Unequal
Thread Size B: M20-2.5mm Material: Steel
Overall Length: 75mm Threaded Rod Shank Shape: Round
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M20-2.5mm, Thread Length A 25mm, Thread Size B M20-2.5mm, Thread Length B 46mm, Length 75mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 25

Reviews of Fabory #M21520.200.0050