Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M20-2.5 x 90 mm Plain Steel Double End Threaded Studs, 25 pk.
  • Zoro #: G0300441
  • Mfr #: M21520.200.0065
$94.29 ($3.77/unit)
  • Thread Size A: M20-2.5mm
  • Min. Tensile Strength (PSI): 500 N/mm2
  • Thread Direction: Right Hand
See full product details
This item ships free.

Fabory #M21520.200.0065 Specifications

  • Zoro #: G0300441
  • Mfr #: M21520.200.0065
Thread Size A: M20-2.5mm Min. Tensile Strength (PSI): 500 N/mm2
Thread Direction: Right Hand Threaded Rod Material: Steel
Item: Double-End Threaded Stud Thread Length (A): 25mm
Thread Length Type: Unequal Dia./Thread Size: M20-2.50
Workable Length: 65mm Package Quantity: 25
Threaded Rod Shank Shape: Round Thread Type: UNC
System of Measurement: Metric Thread Length B: 46mm
Thread Length A: 25mm Thread Length (B): 46mm
Threaded Rod Thread Type: Metric Coarse Material: Steel
Length: 90mm Thread Size: M20-2.50
Meets/Exceeds: DIN 939 Finish: Plain
Thread Size B: M20-2.5mm Threaded Rod Finish: Plain
Grade: 8.8 Overall Length: 90mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M20-2.5mm, Thread Length A 25mm, Thread Size B M20-2.5mm, Thread Length B 46mm, Length 90mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 25

Reviews of Fabory #M21520.200.0065