Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M22-2.5 x 88 mm Plain Steel Double End Threaded Studs, 10 pk.
  • Zoro #: G0300356
  • Mfr #: M21520.220.0060
$161.98 ($16.20/unit)
  • Thread Length B: 50mm
  • Thread Size A: M22-2.5mm
  • Package Quantity: 10
See full product details
This item ships free.

Fabory #M21520.220.0060 Specifications

  • Zoro #: G0300356
  • Mfr #: M21520.220.0060
Thread Length B: 50mm Thread Size A: M22-2.5mm
Package Quantity: 10 Thread Size B: M22-2.5mm
Material: Steel Min. Tensile Strength (PSI): 500 N/mm2
Item: Double-End Threaded Stud Threaded Rod Material: Steel
Thread Direction: Right Hand Workable Length: 60mm
Thread Length Type: Unequal Threaded Rod Finish: Plain
Thread Length (A): 28mm Thread Length (B): 50mm
Threaded Rod Shank Shape: Round System of Measurement: Metric
Length: 88mm Dia./Thread Size: M22-2.50
Grade: 8.8 Overall Length: 88mm
Thread Size: M22 x 2.50 Threaded Rod Thread Type: Metric Coarse
Thread Type: UNC Finish: Plain
Meets/Exceeds: DIN 939 Thread Length A: 28mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M22-2.5mm, Thread Length A 28mm, Thread Size B M22-2.5mm, Thread Length B 50mm, Length 88mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 10

Reviews of Fabory #M21520.220.0060