Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M24-3 x 110 mm Plain Steel Double End Threaded Studs, 10 pk.
  • Zoro #: G0300295
  • Mfr #: M21520.240.0080
$74.58 ($7.46/unit)
  • Thread Length A: 30mm
  • Dia./Thread Size: M24-3.00
  • Workable Length: 80mm
See full product details
This item ships free.

Fabory #M21520.240.0080 Specifications

  • Zoro #: G0300295
  • Mfr #: M21520.240.0080
Thread Length A: 30mm Dia./Thread Size: M24-3.00
Workable Length: 80mm Threaded Rod Material: Steel
Thread Length B: 54mm Threaded Rod Finish: Plain
Package Quantity: 10 Threaded Rod Shank Shape: Round
Meets/Exceeds: DIN 939 Item: Double-End Threaded Stud
Threaded Rod Thread Type: Metric Coarse Thread Size: M24-3.00
Length: 110mm Overall Length: 110mm
Thread Size A: M24-3mm Thread Size B: M24-3mm
Thread Length (A): 30mm Thread Length Type: Unequal
Thread Type: UNC Finish: Plain
System of Measurement: Metric Thread Length (B): 54mm
Material: Steel Thread Direction: Right Hand
Grade: 8.8 Min. Tensile Strength (PSI): 500 N/mm2
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M24-3mm, Thread Length A 30mm, Thread Size B M24-3mm, Thread Length B 54mm, Length 110mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 10

Reviews of Fabory #M21520.240.0080