Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M8-1.25 x 45 mm Plain Steel Double End Threaded Studs, 100 pk.
  • Zoro #: G0300986
  • Mfr #: M21520.080.0035
$21.31 ($0.21/unit)
  • Grade: 8.8
  • Dia./Thread Size: M8-1.25
  • Material: Steel
See full product details
Orders over $50 ship free.

Fabory #M21520.080.0035 Specifications

  • Zoro #: G0300986
  • Mfr #: M21520.080.0035
Grade: 8.8 Dia./Thread Size: M8-1.25
Material: Steel Overall Length: 45mm
Thread Length A: 10mm Thread Length B: 22mm
Threaded Rod Shank Shape: Round Thread Size B: M8-1.25mm
Item: Double-End Threaded Stud Workable Length: 35mm
Thread Type: UNC Min. Tensile Strength (PSI): 500 N/mm2
Package Quantity: 100 Thread Size A: M8-1.25mm
Thread Size: M8-1.25 Thread Length Type: Unequal
Thread Length (B): 22mm Threaded Rod Thread Type: Metric Coarse
Length: 45mm Threaded Rod Finish: Plain
Finish: Plain Threaded Rod Material: Steel
Meets/Exceeds: DIN 939 System of Measurement: Metric
Thread Direction: Right Hand Thread Length (A): 10mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M8-1.25mm, Thread Length A 10mm, Thread Size B M8-1.25mm, Thread Length B 22mm, Length 45mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 100

Reviews of Fabory #M21520.080.0035