Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M8-1.25 x 50 mm Plain Steel Double End Threaded Studs, 100 pk.
  • Zoro #: G0300977
  • Mfr #: M21520.080.0040
$20.79 ($0.21/unit)
  • Finish: Plain
  • Thread Length (A): 10mm
  • Threaded Rod Thread Type: Metric Coarse
See full product details
Orders over $50 ship free.

Fabory #M21520.080.0040 Specifications

  • Zoro #: G0300977
  • Mfr #: M21520.080.0040
Finish: Plain Thread Length (A): 10mm
Threaded Rod Thread Type: Metric Coarse Thread Direction: Right Hand
Thread Length A: 10mm Thread Size B: M8-1.25mm
Threaded Rod Shank Shape: Round Thread Size A: M8-1.25mm
Thread Length (B): 22mm Thread Length Type: Unequal
Material: Steel Length: 50mm
Dia./Thread Size: M8-1.25 Thread Type: UNC
Threaded Rod Finish: Plain Threaded Rod Material: Steel
Item: Double-End Threaded Stud Package Quantity: 100
Workable Length: 40mm Meets/Exceeds: DIN 939
Thread Length B: 22mm Min. Tensile Strength (PSI): 500 N/mm2
Grade: 8.8 System of Measurement: Metric
Thread Size: M8-1.25 Overall Length: 50mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double end threaded studs are a type of threaded stud that is typically shorter than threaded rods and has threads on both ends. Here is some additional information about Fabory Double End Threaded Stud. Thread Size: M8-1.25, Material: Steel, Overall Length: 50mm.

Reviews of Fabory #M21520.080.0040