Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M8-1.25 x 70 mm Plain Steel Double End Threaded Studs, 100 pk.
  • Zoro #: G0300940
  • Mfr #: M21520.080.0060
$28.31 ($0.28/unit)
  • Length: 70mm
  • Package Quantity: 100
  • System of Measurement: Metric
See full product details
Orders over $50 ship free.

Fabory #M21520.080.0060 Specifications

  • Zoro #: G0300940
  • Mfr #: M21520.080.0060
Length: 70mm Package Quantity: 100
System of Measurement: Metric Overall Length: 70mm
Thread Size: M8-1.25 Threaded Rod Material: Steel
Thread Size B: M8-1.25mm Thread Length (A): 10mm
Threaded Rod Shank Shape: Round Thread Length Type: Unequal
Thread Size A: M8-1.25mm Threaded Rod Finish: Plain
Grade: 8.8 Dia./Thread Size: M8-1.25
Min. Tensile Strength (PSI): 500 N/mm2 Workable Length: 60mm
Finish: Plain Meets/Exceeds: DIN 939
Thread Length A: 10mm Thread Length B: 22mm
Thread Length (B): 22mm Item: Double-End Threaded Stud
Thread Direction: Right Hand Threaded Rod Thread Type: Metric Coarse
Material: Steel Thread Type: UNC
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

While you're shopping for double end threaded studs, don't miss our selection of fully threaded studs. Fabory Double End Threaded Stud include characteristics like: Thread Size: M8-1.25, Material: Steel, Overall Length: 70mm.

Reviews of Fabory #M21520.080.0060