Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M8-1.25 x 80 mm Plain Steel Double End Threaded Studs, 100 pk.
  • Zoro #: G0300925
  • Mfr #: M21520.080.0070
$69.11 ($0.69/unit)
  • Thread Type: UNC
  • Finish: Plain
  • Min. Tensile Strength (PSI): 500 N/mm2
See full product details
This item ships free.

Fabory #M21520.080.0070 Specifications

  • Zoro #: G0300925
  • Mfr #: M21520.080.0070
Thread Type: UNC Finish: Plain
Min. Tensile Strength (PSI): 500 N/mm2 Thread Size: M8-1.25
Thread Length B: 22mm Thread Direction: Right Hand
Meets/Exceeds: DIN 939 Workable Length: 70mm
Threaded Rod Thread Type: Metric Coarse Thread Length Type: Unequal
Overall Length: 80mm Thread Size B: M8-1.25mm
Thread Length (A): 10mm Threaded Rod Material: Steel
Thread Length (B): 22mm Grade: 8.8
Material: Steel Dia./Thread Size: M8-1.25
Thread Size A: M8-1.25mm Length: 80mm
Thread Length A: 10mm System of Measurement: Metric
Package Quantity: 100 Threaded Rod Finish: Plain
Threaded Rod Shank Shape: Round Item: Double-End Threaded Stud
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M8-1.25mm, Thread Length A 10mm, Thread Size B M8-1.25mm, Thread Length B 22mm, Length 80mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 100

Reviews of Fabory #M21520.080.0070