Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M6-1 x 57.5 mm Plain Steel Double End Threaded Studs, 100 pk.
  • Zoro #: G0301010
  • Mfr #: M21520.060.0050
$31.16 ($0.31/unit)
  • Threaded Rod Thread Type: Metric Coarse
  • Thread Size A: M6-1mm
  • Dia./Thread Size: M6-1.00
See full product details
Orders over $50 ship free.

Fabory #M21520.060.0050 Specifications

  • Zoro #: G0301010
  • Mfr #: M21520.060.0050
Threaded Rod Thread Type: Metric Coarse Thread Size A: M6-1mm
Dia./Thread Size: M6-1.00 Thread Size B: M6-1mm
Thread Direction: Right Hand Min. Tensile Strength (PSI): 500 N/mm2
Meets/Exceeds: DIN 939 Thread Length (A): 7.5mm
Thread Length B: 18mm Thread Length (B): 18mm
Thread Length A: 7.5mm System of Measurement: Metric
Item: Double-End Threaded Stud Grade: 8.8
Finish: Plain Threaded Rod Finish: Plain
Threaded Rod Shank Shape: Round Overall Length: 57.5mm
Package Quantity: 100 Thread Size: M6-1.00
Threaded Rod Material: Steel Thread Type: UNC
Workable Length: 50mm Material: Steel
Thread Length Type: Unequal Length: 57.5mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Plain, Thread Size A M6-1mm, Thread Length A 7.5mm, Thread Size B M6-1mm, Thread Length B 18mm, Length 57.5mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 939, Min. Tensile Strength (PSI) 500 N/mm2, Package Quantity 100

Reviews of Fabory #M21520.060.0050