Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dck Screw, Bugle, #10, 1-5/8, Star, SST, PK200

  • Zoro #: G0053481
  • Mfr #: U30250.019.0162

$36.51 ($0.18/unit)

  • Item: Deck Screw
  • Size: #10
  • Material: 305 Stainless steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30250.019.0162 Specifications

  • Zoro #: G0053481
  • Mfr #: U30250.019.0162
Item: Deck Screw Size: #10
Material: 305 Stainless steel Package Quantity: 200
Drive Type: Star Thread Style: Partially Threaded
System of Measurement: Inch Application: For Deck Building and General Wood Construction
Finish: Plain Length: 1-5/8"
Thread Type: Coarse Driver Size: T20
Head Type: Bugle Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Deck Screw, Head Type Bugle, Size #10, Length 1-5/8 In., 305 Stainless Steel, Finish Plain, Drive Type Star, Driver Size T20, Thread Style Partially Threaded, Thread Type Coarse, For Deck Building and General Wood Construction, Package Quantity 200

Reviews of Fabory #U30250.019.0162