Zoro Select
Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK
Mfr # U30250.019.0250
Zoro # G0053466
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flat
- Drive Torx
- Drive Size T20
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Deck Screw, #8 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK U30250.016.0300
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 1400 PK B30250.019.0300
- ZORO SELECT Deck Screw, #10 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK U30250.019.0162
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK 1VB41
- ZORO SELECT Deck Screw, #8 x 1-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 1250 PK 0824DPG188
- ZORO SELECT Deck Screw, #10 x 2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK U30250.019.0200
- ZORO SELECT Deck Screw, #6 x 3 in, Stainless Steel, Flat Head, Phillips Drive, 1000 PK 0648DPG188
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Stainless Steel, Flat Head, Square Drive, 2500 PK 09407DQG188
- ZORO SELECT Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Square Drive, 2000 PK 0940DQF17HC
- GRK FASTENERS Deck Screw, 5/16 in x 5-3/8 in, Climatek, Round Head, Torx Drive, 300 PK GRK10231
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK 09667
- Zoro Select Deck Screws