Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Deck Screw, Bugle, #10, 2-1/2, Star, ST, PK200

  • Zoro #: G0102256
  • Mfr #: U30251.019.0250

$15.91 ($0.08/unit)

  • Application: For Deck Building and General Wood Construction
  • Thread Style: Partially Threaded
  • Package Quantity: 200
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30251.019.0250 Specifications

  • Zoro #: G0102256
  • Mfr #: U30251.019.0250
Application: For Deck Building and General Wood Construction Thread Style: Partially Threaded
Package Quantity: 200 Item: Deck Screw
Head Type: Bugle Finish: Yellow Zinc
Drive Type: Star System of Measurement: Inch
Length: 2-1/2" Material: Steel
Driver Size: T20 Thread Type: Coarse
Size: #10 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Deck screws reduce warping of deck wood, and will hold strongly like a rivet. Here is some additional information about Fabory Deck Screw. Length: 2-1/2", Size: #10, Material: Steel.

Reviews of Fabory #U30251.019.0250