Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Deck Screw, Bugle, #10, 3in, Star, SST, PK200

  • Zoro #: G0053457
  • Mfr #: U30250.019.0300

$60.95 ($0.30/unit)

  • Head Type: Bugle
  • Application: For Deck Building and General Wood Construction
  • Thread Type: Coarse
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30250.019.0300 Specifications

  • Zoro #: G0053457
  • Mfr #: U30250.019.0300
Head Type: Bugle Application: For Deck Building and General Wood Construction
Thread Type: Coarse Driver Size: T20
Thread Style: Partially Threaded System of Measurement: Inch
Item: Deck Screw Finish: Plain
Length: 3" Size: #10
Drive Type: Star Material: 305 Stainless steel
Package Quantity: 200 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Easier to fasten than conventional wood screws, deck screws don’t require any pre-drilling preparation. Take a look at the features for Fabory Deck Screw. Length: 3", Size: #10, Material: 305 Stainless steel.

Reviews of Fabory #U30250.019.0300