Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Deck Screw, Bugle, #8, 1-5/8, Star, SST, PK200

  • Zoro #: G0053536
  • Mfr #: U30250.016.0162

$46.99 ($0.23/unit)

  • Driver Size: T20
  • Thread Type: Coarse
  • Application: For Deck Building and General Wood Construction
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30250.016.0162 Specifications

  • Zoro #: G0053536
  • Mfr #: U30250.016.0162
Driver Size: T20 Thread Type: Coarse
Application: For Deck Building and General Wood Construction Length: 1-5/8"
Drive Type: Star Thread Style: Partially Threaded
Package Quantity: 200 Finish: Plain
Item: Deck Screw Size: #8
Head Type: Bugle System of Measurement: Inch
Material: 305 Stainless steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Deck Screw, Head Type Bugle, Size #8, Length 1-5/8 In., 305 Stainless Steel, Finish Plain, Drive Type Star, Driver Size T20, Thread Style Partially Threaded, Thread Type Coarse, For Deck Building and General Wood Construction, Package Quantity 200

Reviews of Fabory #U30250.016.0162