Zoro Select
Deck Screw, #8 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK
Mfr # U30250.016.0250
Zoro # G0053509
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flat
- Drive Torx
- Drive Size T20
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Stainless Steel, Flat Head, Square Drive, 1500 PK 08207DQG188
- ZORO SELECT Deck Screw, #10 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK U30251.019.0162
- ZORO SELECT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Torx Drive, 200 PK U30251.016.0250
- ZORO SELECT Deck Screw, #8 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 700 PK 0856DPG
- ZORO SELECT Deck Screw, #10 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK U30250.019.0162
- ZORO SELECT Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 2000 PK 0826DPG
- ZORO SELECT Deck Screw, #8 x 1-1/2 in, Steel, Flat Head, Torx Drive, 5000 PK 0824DTF17HC
- ZORO SELECT Deck Screw, #8 x 4 in, Steel, Flat Head, Phillips Drive, 500 PK 0864DPG
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Square Drive, 1000 PK 1064DQF17CGR
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Torx Drive, 344 PK 56053
- CSH Deck Screw, #7 x 1-1/2 in, Steel, Washer Head, Square Drive, 7000 PK 0.RWSHL07112P17
- Zoro Select Deck Screws