Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Deck Screw, Bugle, #8, 2-1/4, Star, SST, PK200

  • Zoro #: G0053518
  • Mfr #: U30250.016.0225

$42.03 ($0.21/unit)

  • Head Type: Bugle
  • Package Quantity: 200
  • System of Measurement: Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30250.016.0225 Specifications

  • Zoro #: G0053518
  • Mfr #: U30250.016.0225
Head Type: Bugle Package Quantity: 200
System of Measurement: Inch Thread Type: Coarse
Finish: Plain Material: 305 Stainless steel
Drive Type: Star Application: For Deck Building and General Wood Construction
Driver Size: T20 Size: #8
Length: 2-1/4" Item: Deck Screw
Thread Style: Partially Threaded Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Deck Screw, Head Type Bugle, Size #8, Length 2-1/4 In., 305 Stainless Steel, Finish Plain, Drive Type Star, Driver Size T20, Thread Style Partially Threaded, Thread Type Coarse, For Deck Building and General Wood Construction, Package Quantity 200

Reviews of Fabory #U30250.016.0225