Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Deck Screw, Bugle, #8, 2in, Star, SST, PK200

  • Zoro #: G0053527
  • Mfr #: U30250.016.0200

$41.79 ($0.21/unit)

  • Finish: Plain
  • Length: 2"
  • Material: 305 Stainless steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30250.016.0200 Specifications

  • Zoro #: G0053527
  • Mfr #: U30250.016.0200
Finish: Plain Length: 2"
Material: 305 Stainless steel Thread Style: Partially Threaded
Drive Type: Star Application: For Deck Building and General Wood Construction
Size: #8 Driver Size: T20
Item: Deck Screw Thread Type: Coarse
Package Quantity: 200 System of Measurement: Inch
Head Type: Bugle Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Deck Screw, Head Type Bugle, Size #8, Length 2 In., 305 Stainless Steel, Finish Plain, Drive Type Star, Driver Size T20, Thread Style Partially Threaded, Thread Type Coarse, For Deck Building and General Wood Construction, Package Quantity 200

Reviews of Fabory #U30250.016.0200