Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Deck Screw, Bugle Head, #10 Size, PK1400, Length: 3 in

  • Zoro #: G1200092
  • Mfr #: B30251.019.0300
$166.84 ($0.12/unit)
  • Head Type: Bugle
  • Size: #10
  • Length: 3 in
See full product details
This item ships free.

Fabory #B30251.019.0300 Specifications

  • Zoro #: G1200092
  • Mfr #: B30251.019.0300
  • Head Type: Bugle
  • Size: #10
  • Length: 3 in
  • Drive Type: Star
  • Material: Steel
  • Finish: Yellow Zinc
  • System of Measurement: Inch
  • Item: Deck Screw
  • Application: For Deck Building and General Wood Construction
  • Thread Style: Partially Threaded
  • Driver Size: T20
  • Package Quantity: 1,400
  • Thread Type: Coarse
  • Length (Straight Wireway): 3 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Deck Screw, Head Type Bugle, Size #10, Length 3 In., Steel, Finish Yellow Zinc, Drive Type Star, Driver Size T20, Thread Style Partially Threaded, Thread Type Coarse, For Deck Building and General Wood Construction, Package Quantity 1400

Reviews of Fabory #B30251.019.0300