Shop Alternate Products
This Product is Discontinued
Zoro Select
Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Torx Drive, 1600 PK (Discontinued)
Mfr # B30251.016.0225
Zoro # G1200022
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screw Size #8
- Head Type Flat
- Drive Torx
- Drive Size T20
- Material Steel