Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Disc Springs, C(Light), 125x64.0x3.5mm

  • Zoro #: G0409669
  • Mfr #: M36303.970.0035
$23.96 /ea

Order in multiples of 2

  • Type: C (Light)
  • Material: 50 Cr V4 Werkstoffnr. 1.8159
  • Thickness: 3.5 mm
See full product details
Orders over $75 ship free.

Fabory #M36303.970.0035 Specifications

  • Zoro #: G0409669
  • Mfr #: M36303.970.0035
Type: C (Light) Material: 50 Cr V4 Werkstoffnr. 1.8159
Thickness: 3.5 mm Overall Height: 8 mm
Min. Inside Dia.: 125 mm Max. Outside Dia.: 64.0 mm
Item: Disc Springs Finish: Plain
Meets/Exceeds: DIN 2093 C Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disc Springs,C (Light),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 125mm,Max. Outside Dia. 64.0mm,Thickness 3.5mm,Overall Height 8mm,Meets/Exceeds DIN 2093 C

Reviews of Fabory #M36303.970.0035