THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Dowel Pin, Alloy Stl, 1/2x1 3/4L, Pk5

FABORY| Zoro #: G2152342| Mfr #: U39080.050.0175

$4.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Diameter: 1/2"
Dia.: 0.5001 to 0.5003"
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152342 Mfr #: U39080.050.0175
Nominal Diameter: 1/2"Dia.: 0.5001 to 0.5003"
Type: StandardItem: Dowel Pin
Package Quantity: 5Length Tolerance: +/-0.012"
Overall Length: 1-3/4"Double Shear Strength (Lbs.): 51,000
Material: Alloy steelFinish: Plain
Single Shear Strength (Lbs.): 25,500Rockwell Hardness: C60
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 1 3/4 In Overall Length, 1/2 In Nominal Dia, Dia 0.5001 to 0.5003 In, Length Tolerance +/-0.012 In, Single Shear Strength 25,500 Lbs, Rockwell Hardness C60, Package 5

Reviews