Dowel Pin, Alloy Stl, 1/2x3/4 L, Pk10

FABORY| Zoro #: G0727684| Mfr #: U39080.050.0075

$5.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard
Dia.: 0.5001 to 0.5003"
Overall Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727684 Mfr #: U39080.050.0075
Type: StandardDia.: 0.5001 to 0.5003"
Overall Length: 3/4"Finish: Plain
Nominal Diameter: 1/2"Double Shear Strength (Lbs.): 51,000
Rockwell Hardness: C60Item: Dowel Pin
Single Shear Strength (Lbs.): 25,500Package Quantity: 10
Material: Alloy steelLength Tolerance: +/-0.012"
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 3/4 In Overall Length, 1/2 In Nominal Dia, Dia 0.5001 to 0.5003 In, Length Tolerance +/-0.012 In, Single Shear Strength 25,500 Lbs, Rockwell Hardness C60, Package 10

Reviews