STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Dowel Pin, Alloy Stl, 1/8x3/8L, Pk100

FABORY| Zoro #: G0386102| Mfr #: U39080.012.0037

$7.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Diameter: 1/8"
Dia.: 0.1251 to 0.1253"
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386102 Mfr #: U39080.012.0037
Nominal Diameter: 1/8"Dia.: 0.1251 to 0.1253"
Type: StandardItem: Dowel Pin
Package Quantity: 100Length Tolerance: +/-0.012"
Overall Length: 3/8"Double Shear Strength (Lbs.): 3200
Material: Alloy steelFinish: Plain
Single Shear Strength (Lbs.): 1600Rockwell Hardness: C60
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 3/8 In Overall Length, 1/8 In Nominal Dia, Dia 0.1251 to 0.1253 In, Length Tolerance +/-0.012 In, Single Shear Strength 1600 Lbs, Rockwell Hardness C60, Package 100

Reviews