Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Dowel Pin, Alloy Stl, 3/4x1 1/2L, Pk5

FABORY| Zoro #: G0663835| Mfr #: U39080.075.0150

$9.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Diameter: 3/4"
Dia.: 0.7501 to 0.7501"
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0663835 Mfr #: U39080.075.0150
Nominal Diameter: 3/4"Dia.: 0.7501 to 0.7501"
Type: StandardItem: Dowel Pin
Package Quantity: 5Length Tolerance: +/-0.012"
Overall Length: 1-1/2"Double Shear Strength (Lbs.): 114,000
Material: Alloy steelFinish: Plain
Single Shear Strength (Lbs.): 57,000Rockwell Hardness: C60
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 1 1/2 In Overall Length, 3/4 In Nominal Dia, Dia 0.7501 to 0.7501 In, Length Tolerance +/-0.012 In, Single Shear Strength 57,000 Lbs, Rockwell Hardness C60, Package 5

Reviews