Dowel Pin, Std, 1/16x3/8 L, PK100

FABORY| Zoro #: G1397943| Mfr #: U39080.006.0037

$7.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Diameter: 1/16"
Dia.: 0.0626 to 0.0628"
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397943 Mfr #: U39080.006.0037
Nominal Diameter: 1/16"Dia.: 0.0626 to 0.0628"
Type: StandardItem: Dowel Pin
Package Quantity: 100Length Tolerance: +/-0.012"
Overall Length: 3/8"Double Shear Strength (Lbs.): 800
Material: Alloy steelFinish: Plain
Single Shear Strength (Lbs.): 400Rockwell Hardness: C60
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 3/8 In Overall Length, 1/16 In Nominal Dia, Dia 0.0626 to 0.0628 In, Length Tolerance +/-0.012 In, Single Shear Strength 400 Lbs, Rockwell Hardness C60, Package 100

Reviews