KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dowel Pin, Std, 3x/32x1/2 L, PK100

FABORY| Zoro #: G0689552| Mfr #: U39080.009.0050

$7.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Diameter: 3/32"
Dia.: 0.0938 to 0.0940"
Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689552 Mfr #: U39080.009.0050
Nominal Diameter: 3/32"Dia.: 0.0938 to 0.0940"
Type: StandardItem: Dowel Pin
Package Quantity: 100Length Tolerance: +/-0.012"
Overall Length: 1/2"Double Shear Strength (Lbs.): 1800
Material: Alloy steelFinish: Plain
Single Shear Strength (Lbs.): 900Rockwell Hardness: C60
Country of Origin (subject to change): Multiple

Description

Dowel Pin, Standard, Alloy Steel, Plain Finish, 1/2 In Overall Length, 3/32 In Nominal Dia, Dia 0.0938 to 0.0940 In, Length Tolerance +/-0.012 In, Single Shear Strength 900 Lbs, Rockwell Hardness C60, Package 100

Reviews