Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dowel Pin, Steel, 10x100mm, PK25

  • Zoro #: G0205917
  • Mfr #: M39080.100.0100
$34.39 ($1.38/unit)
  • Package Quantity: 25
  • Fastener Finish: Plain
  • Finish: Plain
See full product details
Orders over $75 ship free.

Fabory #M39080.100.0100 Specifications

  • Zoro #: G0205917
  • Mfr #: M39080.100.0100
Package Quantity: 25 Fastener Finish: Plain
Finish: Plain Fastener Length: 100 mm
Nominal Diameter: 10 mm Rockwell Hardness: 60 +/-2HRc
Meets: DIN 6325 Dia. Tolerance: M6
Pin Dia.: 10.0 mm Overall Length: 100mm
System of Measurement: Metric Basic Material: Steel
Item: Dowel Pin Material: Steel
Dia.: 10mm Pin Item: Dowel Pin
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 10.000mm, Fastener Length 100mm, Nominal Diameter 10mm, Dia. Tolerance M6, Package Quantity 25

Reviews of Fabory #M39080.100.0100