Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dowel Pin, Steel, 10x12mm, PK50
  • Zoro #: G0205941
  • Mfr #: M39080.100.0012
$23.69 ($0.47/unit)
  • Dia.: 10mm
  • Pin Item: Dowel Pin
  • Item: Dowel Pin
See full product details
Orders over $75 ship free.

Fabory #M39080.100.0012 Specifications

  • Zoro #: G0205941
  • Mfr #: M39080.100.0012
Dia.: 10mm Pin Item: Dowel Pin
Item: Dowel Pin Basic Material: Steel
Nominal Diameter: 10 mm Finish: Plain
Meets: DIN 6325 Dia. Tolerance: M6
Fastener Length: 12 mm Pin Dia.: 10.000 mm
Package Quantity: 50 System of Measurement: Metric
Material: Steel Fastener Finish: Plain
Overall Length: 12mm Rockwell Hardness: 60 +/-2HRc
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 10.000mm, Fastener Length 12mm, Nominal Diameter 10mm, Dia. Tolerance M6, Package Quantity 50

Reviews of Fabory #M39080.100.0012