Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Dowel Pin, Steel, 10x20mm, PK25

  • Zoro #: G0409407
  • Mfr #: M39090.100.0020
$19.00 ($0.76/unit)
  • Pin Item: Dowel Pin
  • System of Measurement: Metric
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M39090.100.0020 Specifications

  • Zoro #: G0409407
  • Mfr #: M39090.100.0020
Pin Item: Dowel Pin System of Measurement: Metric
Basic Material: Steel Fastener Finish: Plain
Rockwell Hardness: C58 to C62 Nominal Diameter: 10 mm
Fastener Length: 20 mm Material: Steel
Thread Size: M6 Package Quantity: 25
Finish: Plain Overall Length: 20mm
Dia.: 10mm Pin Dia.: 10.0 mm
Meets: DIN 7979 D Dia. Tolerance: M6
Item: Dowel Pin Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 10.0 mm, Fastener Length 20 mm, Nominal Diameter 10 mm, Dia. Tolerance M6, Thread Size M6, Package Quantity 25

Reviews of Fabory #M39090.100.0020