Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dowel Pin, Steel, 10x30mm, PK25

  • Zoro #: G0205628
  • Mfr #: M39090.100.0030
$21.99 ($0.88/unit)
  • Nominal Diameter: 10 mm
  • Item: Dowel Pin
  • System of Measurement: Metric
See full product details
Orders over $75 ship free.

Fabory #M39090.100.0030 Specifications

  • Zoro #: G0205628
  • Mfr #: M39090.100.0030
Nominal Diameter: 10 mm Item: Dowel Pin
System of Measurement: Metric Dia. Tolerance: M6
Package Quantity: 25 Pin Dia.: 10.0 mm
Basic Material: Steel Finish: Plain
Pin Item: Dowel Pin Fastener Finish: Plain
Material: Steel Rockwell Hardness: 60 +/-2HRc
Overall Length: 30mm Thread Size: M6
Dia.: 10mm Meets: DIN 7979 D
Fastener Length: 30 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 10.000mm, Fastener Length 30mm, Nominal Diameter 10mm, Dia. Tolerance M6, Thread Size M6, Package Quantity 25

Reviews of Fabory #M39090.100.0030