Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Dowel Pin, Steel, 10x55mm, PK25

  • Zoro #: G0409459
  • Mfr #: M39080.100.0055
$19.43 ($0.78/unit)
  • Pin Item: Dowel Pin
  • System of Measurement: Metric
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M39080.100.0055 Specifications

  • Zoro #: G0409459
  • Mfr #: M39080.100.0055
Pin Item: Dowel Pin System of Measurement: Metric
Basic Material: Steel Fastener Finish: Plain
Rockwell Hardness: C58 to C62 Nominal Diameter: 10 mm
Fastener Length: 55 mm Finish: Plain
Dia.: 10mm Material: Steel
Meets: DIN 6325 Item: Dowel Pin
Overall Length: 55mm Pin Dia.: 10.0 mm
Dia. Tolerance: M6 Package Quantity: 25
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 10.0 mm, Fastener Length 55 mm, Nominal Diameter 10 mm, Dia. Tolerance M6, Package Quantity 25

Reviews of Fabory #M39080.100.0055