Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dowel Pin, Steel, 12x32mm, PK25
  • Zoro #: G0205908
  • Mfr #: M39080.120.0032
$26.49 ($1.06/unit)
  • System of Measurement: Metric
  • Material: Steel
  • Dia. Tolerance: M6
See full product details
Orders over $75 ship free.

Fabory #M39080.120.0032 Specifications

  • Zoro #: G0205908
  • Mfr #: M39080.120.0032
System of Measurement: Metric Material: Steel
Dia. Tolerance: M6 Basic Material: Steel
Fastener Length: 32 mm Package Quantity: 25
Meets: DIN 6325 Fastener Finish: Plain
Overall Length: 32mm Item: Dowel Pin
Pin Item: Dowel Pin Rockwell Hardness: 60 +/-2HRc
Dia.: 12mm Finish: Plain
Nominal Diameter: 12 mm Pin Dia.: 12.000 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 12.000mm, Fastener Length 32mm, Nominal Diameter 12mm, Dia. Tolerance M6, Package Quantity 25

Reviews of Fabory #M39080.120.0032