Zoro Select
Dowel Pin, Steel, 14x50mm, PK25
Mfr # M39080.140.0050
Zoro # G0205847
$50.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 14 mm
Explore More Products
- ZORO SELECT Dowel Pin, Harden Stl, M5x16mm, PK50 DP5005016-050P1
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 3/4x4 L 2ME78
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/32in.dia., PK100 U55580.009.0037
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 U39078.037.0200
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 20mm L., PK25 M39080.120.0020
- ZORO SELECT Pin, Steel, 2mm dia., PK50 M39070.020.0024
- ZORO SELECT Dowel Pin, Std, 1/4x1 1/2 L, PK50 2MB83
- ZORO SELECT Pin, Stainless Steel A4, 1.5mm dia., PK10 M55580.015.0006
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 M51580.015.0012
- ZORO SELECT Dowel Pin, Alloy Stl, 3/16x1 1/4 L, PK100 18R125DPSO
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 U51580.025.0175
- Zoro Select Dowel Pins