Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dowel Pin, Steel, 14x80mm, PK10
  • Zoro #: G0205829
  • Mfr #: M39080.140.0080
$26.99 ($2.70/unit)
  • Dia. Tolerance: M6
  • Nominal Diameter: 14 mm
  • Fastener Finish: Plain
See full product details
Orders over $75 ship free.

Fabory #M39080.140.0080 Specifications

  • Zoro #: G0205829
  • Mfr #: M39080.140.0080
Dia. Tolerance: M6 Nominal Diameter: 14 mm
Fastener Finish: Plain Overall Length: 80mm
Dia.: 14mm Material: Steel
Pin Item: Dowel Pin Package Quantity: 10
Rockwell Hardness: 60 +/-2HRc Pin Dia.: 14.000 mm
System of Measurement: Metric Finish: Plain
Meets: DIN 6325 Fastener Length: 80 mm
Basic Material: Steel Item: Dowel Pin
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 14.000mm, Fastener Length 80mm, Nominal Diameter 14mm, Dia. Tolerance M6, Package Quantity 10

Reviews of Fabory #M39080.140.0080