Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dowel Pin, Steel, 16x100mm, PK5

  • Zoro #: G0205585
  • Mfr #: M39090.160.0100
$23.52 ($4.70/unit)
  • Item: Dowel Pin
  • Finish: Plain
  • Nominal Diameter: 16 mm
See full product details
Orders over $75 ship free.

Fabory #M39090.160.0100 Specifications

  • Zoro #: G0205585
  • Mfr #: M39090.160.0100
Item: Dowel Pin Finish: Plain
Nominal Diameter: 16 mm Dia.: 16mm
Pin Dia.: 16.0 mm System of Measurement: Metric
Overall Length: 100mm Meets: DIN 7979 D
Fastener Finish: Plain Pin Item: Dowel Pin
Package Quantity: 5 Fastener Length: 100 mm
Thread Size: M8 Material: Steel
Rockwell Hardness: 60 +/-2HRc Basic Material: Steel
Dia. Tolerance: M6 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 16.000mm, Fastener Length 100mm, Nominal Diameter 16mm, Dia. Tolerance M6, Thread Size M8, Package Quantity 5

Reviews of Fabory #M39090.160.0100